Beli Measuring Tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ohnishi Measuring Tool BOX V-BlockDeskripsi:-The V groove has a 90degree finish, and it is suitable for simple inspection of cylinders.-V groove and metal fittings can be used to fix the target, various scribes such as right angle and parallel lines are possible. -Round bar scribing .-Machine finishingatribut:
- Material: Cast Iron
- Kennedy Engineers Measuring Set in Tool Control 1/3 Foam Inlay for Tool CabinetsDeskripsi:7 Piece Engineers Measuring Set in Tool Control 1/3 Foam Inlay.Features and Benefits - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use- Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times- Rapid tool location for instant use- Protects the kit- Prevention of tools sliding around during transit- Avoids loss or theft of tools- Easy to see if tools are not replaced- Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Includes: 150mm/6in Rustless Rule & Clip Round End (KEN5183210K)
- Number of Pieces: 7
- Kit Type: Engineers
- Insulated: No
- Product Type: Engineers Measuring Set in 1/3 Foam Inlay for Tool Chests
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- Ohnishi Measuring Tool Degrees Angled Flat ScaleDeskripsi:-A ruler that finishes inside angle and outside angle to a special angle.-During set work, product inspection, parts inspection etc.atribut:
- Shape: Flat Type
- Nominal Dimension: 300mm
- Pole LengthxBase Length: 300x200mm
- WxBase Width: 31x31mm
- Thickness: 7.5mm
- Purpose of Use: During set work, product inspection, parts inspection etc.
- Kennedy Engineers Measuring Set in Tool Control 1/3 Foam Inlay for Tool Chests (Set Jangka Sorong & Alat Ukur)Deskripsi:7 Piece Engineers Measuring Set in Tool Control 1/3 Foam Inlay.Features and Benefits - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use- Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times- Rapid tool location for instant use- Protects the kit- Prevention of tools sliding around during transit- Avoids loss or theft of tools- Easy to see if tools are not replaced- Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Includes: 130mm/5inch Vernier Caliper Fine Adjustment (OXD3307060K)
- Number of Pieces: 7
- Kit Type: Engineers
- Insulated: No
- Product Type: Engineers Measuring Set in 1/3 Foam Inlay for Tool Cabinets
- TOHO (TOOLS) Measuring Tape (Meteran)Deskripsi:- Metrci measuremnet - Cushion grip provides comfortable, slip resistant hold. - Easy-to-read blade, lockable and power-lock - special spring design absorb impact and friction superior internal mechanism provides smooth operation. - case designed to fit comfortably in handatribut:
- Color: Yellow
- TOHO (TOOLS) Measuring Tape Transparent (Meteran)Deskripsi:- Large 25 mm blade width. - Double side measurements -metric & imperial. - Transparent case, made of strong impact-resistant ABS material with chrome plate case. - Special spring design absorb impact and friction. - Easy-to-read blade,lockable and power-lock. - Superior internal mechanism provides smooth operation. - Case designed to fit comfortably in hand.
- TOHO (TOOLS) Measuring Tape Black (Meteran)Deskripsi:- Metric Measurement. - Glossy Blade. - Cushion grip provides comfortable, slip resistant hold. - Easy-to-read lockable and power-lock. - Special spring design absorb impact and friction. - Superior internal mechanism provides smooth operation. - Case designed to fit comfortably in hand.
- TOHO (TOOLS) Measuring Tape Black Pro (Meteran)Deskripsi:- Matte Coating Blade - Double Side Hook - Double side measurements - metric & imperial. - ABS material made of strong impact-resistant with chrome plate case. - Special spring design absorb impact and friction. - Easy-to-read blade, lockable and power-lock. - Superior internal mechanism provides smooth operation. - Case designed to fit comfortably in hand.
- Ohnishi Measuring Tool Surface Gauge Square StandDeskripsi:-Stable scribing can be done.-Horizontal lines can be drawn directly on target object at arbitrary height.-The tip of the scribe needle is quenched.-Useful for producing symmetrical workpieces.atribut:
- Base Material: Cast iron
- YAMAYO (YAMAYO MEASURING TOOLS) Cross Bracket LightDeskripsi:For aluminum rod light and space rod lightatribut:
- Suitable For: Rod size 60x6mm
- YAMAYO (YAMAYO MEASURING TOOLS) Convex Rule Fine 16Deskripsi:The 16mm width has a safety brake. The retraction speed can also be adjusted.atribut:
- AS ONE Part Number: 68-0648-14
- YAMAYO (YAMAYO MEASURING TOOLS) Convex Rule Fine 13Deskripsi:13mm width is a compact design that fits well in the handatribut:
- AS ONE Part Number: 68-0648-13
- GREAT TOOL Measuring Tape (Meteran)Deskripsi:Nylon coating tape with excellent wear resistance. With lock.atribut:
- Type of Scale: Meter
- SAM Measuring Tool Kit ToolDeskripsi:The SAM Tool kit offers selection of metrology tools for precision measuring and scribing in foam module. The first equipment composition for operations related to precision measurement and tracing. It includes the tools most commonly used for these speciFoam module allows optimum storageDouble bottom of another color for visually alertsatribut:
- Contents: Caliper (1), Carbide Scriber (1), Depth gauge (1), Micrometer(2), Precision Square (1), Simple Precision Square (1), Spring Compass (1)
- Number of Pieces: 11
- Set Type: Measuring Tool Kit
- Storage Type: Modules
- VDE/1000V Approved: No
- GENERAL TOOLS Precision Measuring Tool Kitatribut:
- UNSPSC: 27113201
- OneMed Stature Meter Body Height Measuring Tool (Alat Pengukur Tinggi Badan)Deskripsi:Stature meter adalah pengukur tinggi badan anda dengan panjang rentangan 0-200 cm. merk OneMed, termurah Step-Step pengukuran:Step 1-Tempatkan Stature meter di lantai tarik pita sampai Nol mencapai garis merah.Step 2-Tempel bagian ini ke dinding dan fixkan dengan sekrup yang disediakanStep 3-Tarik Meteran turun ke kepala Anda untuk mendapatkan pengukuran.atribut:
- Max. Length (cm): 200
- Marketing Authorization Number of KEMENKES RI: YF.05.05.V.A.1022
- Mitutoyo Precision Measuring Tool KitDeskripsi:Precision measuring tool kits combine essential measuring tools in a single case. These kits typically contain a caliper and micrometer, and may contain additional tools such as an indicator, steel rule, thread pitch gauge, and other components.atribut:
- Brand: MITUTOYO
- Caliper Maximum Measurement (inch): 6
- Caliper Maximum Measurement (mm): 152
- Caliper Minimum Measurement (inch): 0
- Caliper Range (inch): 0 to 6
- Caliper Range (mm): 0 to 150
- Caliper SPC Output: No
- Depth Micrometer Minimum Measurement (inch): 0
- Depth Micrometer Minimum Measurement (mm): 0
- Includes Indicator: No
- Inside Micrometer Minimum Measurement (inch): 0
- Inside Micrometer Minimum Measurement (mm): 0
- Micrometer Range (inch): 0 to 1
- Micrometer SPC Output: No
- Outside Micrometer Maximum Measurement (inch): 1
- Outside Micrometer Minimum Measurement (mm): 0
- Specialty Micrometer Minimum Measurement (inch): 0 in
- Specialty Micrometer Minimum Measurement (mm): 0
Daftar Harga Measuring Tool Terbaru October 2026
| Ohnishi Measuring Tool BOX V-Block | Rp2.799.900 |
| Kennedy Engineers Measuring Set in Tool Control 1/3 Foam Inlay for Tool Cabinets | Rp4.799.900 |
| Ohnishi Measuring Tool Magnetic V Block | Rp1.599.900 |
| Ohnishi Measuring Tool Degrees Angled Flat Scale | Rp3.099.900 |
| Kennedy Engineers Measuring Set in Tool Control 1/3 Foam Inlay for Tool Chests (Set Jangka Sorong & Alat Ukur) | Rp4.799.900 |
| TOHO (TOOLS) Measuring Tape (Meteran) | Rp48.900 |
| TOHO (TOOLS) Measuring Tape Transparent (Meteran) | Rp56.900 |
| TOHO (TOOLS) Measuring Tape Black (Meteran) | Rp58.900 |
| TOHO (TOOLS) Measuring Tape Black Pro (Meteran) | Rp61.900 |
| Ohnishi Measuring Tool Surface Gauge Square Stand | Rp999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2FTipe%20X/Ohnishi%20Measuring%20Tool%20BOX%20V-Block/c5P102603437-2.jpg)

%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)

/9dP106321337-3.jpg)
%20Measuring%20Tape%20(Meteran)/gpP103955601-1.jpg)
%20Measuring%20Tape%20Transparent%20(Meteran)/7eP103956266-3.jpg)
%20Measuring%20Tape%20Black%20(Meteran)/jyP103954718-1.jpg)
%20Measuring%20Tape%20Black%20Pro%20(Meteran)/j0P103954684-2.jpg)

%20Cross%20Bracket%20Light/42P110577146-1.jpg)
%20Convex%20Rule%20Fine%2016/m4P113742796-1.jpg)
%20Convex%20Rule%20Fine%2013/lmP113742778-1.jpg)
/7nP110404275-1.jpg)


/jeP104574698-5.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/OneMed%20Stature%20Meter%20Body%20Height%20Measuring%20Tool%20(Alat%20Pengukur%20Tinggi%20Badan)/nmP105379850-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)